MG 08-SWUCR-02 Solid Carbide Boring Bars Carrying WCGT Trigon Inserts for Small Diameters

Article no.: 3602008
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification numbers & Classifications

Article number 3602008
EAN / GTIN 7291075163155
Manufacturer number 3602008
L-Number L23990 284

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 8 mm, Minimum Bore Diameter (DMIN) 8.8 mm, Overall Length (OAL) 75.7 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 8 mm
  • Cutting Direction (HAND) Right Hand
  • Functional Width (WF) 4.3 mm
  • Master Insert Identification (MIID) WCGT 020102L
  • Minimum Bore Diameter (DMIN) 8.8 mm
  • Overall Length (OAL) 75.7 mm
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) 12 Degrees

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart