CRGNL 2525M-12CE Clamp Lock Tools Carrying Round Negative Ceramic Inserts

Article no.: 3601855
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3601855
    EAN / GTIN 7291075113471
    Manufacturer number 3601855
    L-Number L23990 1646

    Description

    Description:

    General Indexable Turning Tools, Functional Length (LF) 150 mm

    Feature:

    • Cutting Direction (HAND) Left Hand
    • Functional Length (LF) 150 mm
    • Functional Width (WF) 32 mm
    • Inscribed Circle Diameter (IC) 12.7 mm
    • Master Insert Identification (MIID) RNGN 120700
    • Rake Angle Axial (GAMP) -6 Degrees
    • Rake Angle Radial (GAMF) -6 Degrees
    • Shank Height (H) 25 mm
    • Shank Width (B) 25 mm

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart