{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height H | 15 mm | |
Jaw width A | 120 mm | |
Jaw length l | 64 mm | |
Version | Steel | |
suitable for colour code | PCV 160 | |
Type of product | Vice jaws |
Article number |
360185 148
Copy |
|
EAN / GTIN |
4062406199883
Copy |
|
Manufacturer number |
360185 148
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |