Adapter plate for automation extension base XP80Z, Length: 180mm

Article no.: 360171 180
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 180 mm
Width B 120 mm
Height H 29 mm
Type of product Adapter plate

Identification numbers & Classifications

Article number 360171 180
EAN / GTIN 4067263139157
Manufacturer number 360171 180

Description

Version:

High-tensile aluminium, black anodised. Gripper groove on side 8×6 mm including central locating hole for automated applications with 80 mm pitch.

Application:

Unrestricted surface on an 80 mm pitch for individual processing or for use as a pallet.

Suitable for:

Extension base no. 360164.

Supplied with:

4 × clamping studs No. 360025 12M10/90.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart