Magnetic strip 6 mm thick, Jaw width / jaw height: 120/10mm

Article no.: 360128 120/10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
9 pieces in stock

Select article variation and quantity

Jaw width / jaw height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 120 mm
Jaw height 10 mm
Type of product Magnetic strip

Identification numbers & Classifications

Article number 360128 120/10
EAN / GTIN 4045197608208
Manufacturer number 360128 120/10

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart