S7 SWUBR-065 Screw Clamp Miniature Boring Bars Carrying Small WBMT Trigon Inserts

Article no.: 3601276
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 3601276
    EAN / GTIN 7291075093322
    Manufacturer number 3601276
    L-Number L23990 1348

    Description

    Description:

    Indexable Internal Turning Tools ,Connection Diameter Machine Side (DCONMS) 3/8″ ,Minimum Bore Diameter (DMIN) 0.276″ ,Overall Length (OAL) 4″ ,Shank Height (H) 0.354″

    Feature:

    • Connection Diameter Machine Side (DCONMS): 3/8″
    • Cutting Direction (HAND): Right Hand
    • Functional Width (WF): 0.14″
    • Master Insert Identification (MIID): WBMT 52.004R
    • Minimum Bore Diameter (DMIN): 0.276″
    • Overall Length (OAL): 4″
    • Rake Angle Axial (GAMP): 0 Degrees
    • Rake Angle Radial (GAMF): -13 Degrees
    • Reduced Body Diameter Length (LDRED): 0.937″
    • Shank Height (H): 0.354″

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart