A-SVUNR 16-2.5 Boring Bars with Internal Coolant Holes Carrying 35° Negative Rhombic Inserts

Article no.: 3601219
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification numbers & Classifications

Article number 3601219
EAN / GTIN 7291075088762
Manufacturer number 3601219
L-Number L23990 1317

Description

Beskrivelse:

Indekserbart internt vendeværktøj, tilslutning diameter Maskinside (DCONMS) 1 tommer, minimum boring diameter (DMIN) 1,24 tommer, samlet længde (OAL) 8 tommer, skaft højde (H) 0,921 tommer

Egenskab:

  • Tilslutningsdiameter maskinside (DCONMS): 1″
  • Snitretning (HÅND): Højre hånd
  • Funktionel bredde (WF): 0,73″
  • Identifikation af masterindsats (MIID): VNMG 2,5-1-NF
  • Mindste borediameter (DMIN): 1,24″
  • Samlet længde (OAL): 8″
  • Hældningsvinkel aksial (GAMP): -6 grader
  • Hældningsradius (GAMF): -14 grader
  • Længde af reduceret kropsdiameter (LDRED): 1,38″
  • Skafthøjde (H): 0,921″

Suitable products

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart