SRDCN 3225P-16 Screw Lock Neutral Tools Carrying Round Inserts with 7° Clearance Angle

Article no.: 3600924
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3600924
EAN / GTIN 7291075074116
Manufacturer number 3600924
L-Number L23990 1994

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 170 mm, Head Length (LH) 50 mm

Feature:

  • Cutting Direction (HAND) Neutral
  • Functional Length (LF) 170 mm
  • Functional Width (WF) 12.5 mm
  • Head Length (LH) 50 mm
  • Inscribed Circle Diameter (IC) 16 mm
  • Master Insert Identification (MIID) RCMT 1606MO
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) 0 Degrees
  • Shank Height (H) 32 mm
  • Shank Width (B) 25 mm

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart