SDJCL 12-3 Screw Lock Tools Carrying 55° Diamond Inserts with 7° Clearance Angle

Article no.: 3600893
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3600893
    EAN / GTIN 7291075093575
    Manufacturer number 3600893
    L-Number L23990 1149

    Description

    Description:

    General Indexable Turning Tools ,Functional Length (LF) 4-1/2″ ,Head Length (LH) 0.78″

    Feature:

    • Cutting Direction (HAND): Left Hand
    • Functional Length (LF): 4-1/2″
    • Functional Width (WF): 1″
    • Head Length (LH): 0.78″
    • Inscribed Circle Diameter (IC): 3/8″
    • Master Insert Identification (MIID): DC.. 3
    • Rake Angle Axial (GAMP): 0 Degrees
    • Rake Angle Radial (GAMF): 0 Degrees
    • Shank Height (H): 3/4″
    • Shank Width (B): 3/4″

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart