S20R SCLCL-09 Screw Lock Boring Bars Carrying 80° Rhombic Inserts with 7° Clearance for 20 mm Minimum Bore Diameter

Article no.: 3600842
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification numbers & Classifications

Article number 3600842
EAN / GTIN 7291075064506
Manufacturer number 3600842
L-Number L23990 393

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 20 mm, Minimum Bore Diameter (DMIN) 25 mm, Overall Length (OAL) 200 mm, Shank Height (H) 18 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Cutting Direction (HAND) Left Hand
  • Functional Width (WF) 13 mm
  • Minimum Bore Diameter (DMIN) 25 mm
  • Overall Length (OAL) 200 mm
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) -4 Degrees
  • Reduced Body Diameter Length (LDRED) 50 mm
  • Shank Height (H) 18 mm

Suitable products

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart