• The item cannot be ordered due to missing prices.

S-SDUCR 16-3 Screw Lock Boring Bars Carrying 55° Rhombic Inserts with 7° Clearance

Article no.: 3600836
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 3600836
    EAN / GTIN 7291075093162
    Manufacturer number 3600836
    L-Number L23990 1073

    Description

    Description:

    Indexable Internal Turning Tools ,Connection Diameter Machine Side (DCONMS) 1″ ,Minimum Bore Diameter (DMIN) 1.22″ ,Overall Length (OAL) 12″ ,Shank Height (H) 0.92″

    Feature:

    • Connection Diameter Machine Side (DCONMS): 1″
    • Cutting Direction (HAND): Right Hand
    • Functional Width (WF): 0.63″
    • Master Insert Identification (MIID): DCMT 3-0-PF
    • Minimum Bore Diameter (DMIN): 1.22″
    • Overall Length (OAL): 12″
    • Rake Angle Axial (GAMP): 0 Degrees
    • Rake Angle Radial (GAMF): -5 Degrees
    • Reduced Body Diameter Length (LDRED): 2.17″
    • Shank Height (H): 0.92″

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart