PSDNN 2525M-12 45° Lead Angle Lever Lock External Turning Tools Carrying ISO Negative SNMG Inserts

Article no.: 3600705
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3600705
    EAN / GTIN 7291075062946
    Manufacturer number 3600705
    L-Number L23990 1779

    Description

    Description:

    General Indexable Turning Tools, Functional Length (LF) 150 mm, Head Length (LH) 27 mm

    Feature:

    • Cutting Direction (HAND) Neutral
    • Functional Length (LF) 150 mm
    • Functional Width (WF) 12.5 mm
    • Head Length (LH) 27 mm
    • Inscribed Circle Diameter (IC) 12.7 mm
    • Master Insert Identification (MIID) SNMG 1204/SNGA 1204
    • Rake Angle Axial (GAMP) 0 Degrees
    • Rake Angle Radial (GAMF) -7 Degrees
    • Shank Height (H) 25 mm
    • Shank Width (B) 25 mm

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart