Double clamping pot, Type: 138

Article no.: 360028 138
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ZeroClamp
Holding force 40 kN
Clamping pot ⌀ d 138 mm
Indexing hole available yes
Height H 150 mm
Type of product Clamping pot

Identification numbers & Classifications

Article number 360028 138
EAN / GTIN 4045197812834
Manufacturer number 360028 138

Description

Version:

The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Application:

For free positioning of the double-ended clamping pot on grid plates, clamping towers etc. In this way you turn a threaded socket on your grid plate into a defined zero point / reference point!

Supplied with:

2 clamping pots, 2 coupling plugs.

Optional extras:

Clamping stud No. 360025.

Note:

Further heights up to 200 mm available on request.

Downloads & documents

From the same series "ZeroClamp" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart