ZeroClamp clamping stud with internal thread 18M16

Article no.: 360025 18M16
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ZeroClamp
    Centre ⌀ D 18 mm
    Tolerance external ⌀ k6
    Thread M1 external M16
    Thread M2 external M12
    suitable for clamping pot ⌀ 120 mm
    Type of product Clamping studs

    Identification numbers & Classifications

    Article number 360025 18M16
    EAN / GTIN 4045197518781
    Manufacturer number 360025 18M16

    Description

    Version:

    With internal thread including a suitable threaded pin.
    The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart