• This product is only available for business customers.

CTGPL 2020K-16 Clamp Lock-Klemmhalter mit 11° Freiwinkel für dreieckige Wendeschneidplatten

Article no.: 3600225
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Serie ISOTURN
    Produktart Klemmdrehhalter

    Identification numbers & Classifications

    Article number 3600225
    EAN / GTIN 7291075042788
    Manufacturer number 3600225
    L-Number L23990 764

    Description

    Beschreibung:

    Drehwerkzeuge mit WSP, Funktionslänge (LF) 125 mm, Kopflänge (LH) 26 mm

    Merkmal:

    • Richtung (HAND) Left Hand
    • Funktionslänge (LF) 125 mm
    • Funktionsbreite (WF) 25 mm
    • Kopflänge (LH) 26 mm
    • Durchmesser Inkreis (IC) 9.52 mm
    • Bezeichnung Schneidplatte (MIID) TPMR/TPGN 1603
    • Rake Angle Axial (GAMP) 0 Degrees
    • Rake Angle Radial (GAMF) 6 Degrees
    • Schafthöhe (H) 20 mm
    • Schaftbreite (B) 20 mm

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart