MARTOR SCALPEL BLADE 36 , 10 in magazine

Article no.: 36.50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Blade

    Identification numbers & Classifications

    Article number 36.50
    EAN / GTIN 4002632905216
    Manufacturer number 36.50
    L-Number L60170 824

    Description

    Description:

    SCALPEL BLADE NO. 36 from MARTOR is a high-quality blade made of steel. It is very sharp and has one usable cutting edge. The blade is 59.5 mm long, 8.5 mm wide and 0.40 mm thick.

    SCALPEL BLADE NO. 36 is available under order number 36.50 in a magazine of 10.
      Ground:
      Special grinding
    • Blade facets:
      Single bevel edge-ground

      Blade characteristics:
      1-cutting edge blade
    • Basic material:
      Steel

    Feature:

    • Base material: Steel
    • Blade grinding: Special grinding
    • Blade facets: Single bevel edge-ground
    • No. of cutting edges: 1
    • Cutting edges: 1-cutting edge blade

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart