Electronics Mounting Pliers with multi-component grips 125 mm

Article no.: 36 32 125
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe grip pliers

    Identification numbers & Classifications

    Article number 36 32 125
    EAN / GTIN 4003773016885
    Manufacturer number 36 32 125
    L-Number L70010 794

    Description

    Description:

    • precision pliers for very fine assembly and repair work in electronics
    • for bending and cutting off wire ends on components
    • sturdy, zero backlash box joint
    • smooth ground gripping surfaces
    • edges carefully deburred
    • low-friction double spring for gentle and even opening
    • the mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools
    • to crunch and cut wire at 1.6 mm length below the board

    Feature:

    • Cutting capacities soft wire (diameter): Ø 1.0mm
    • Jaw thickness (joint) (T1): 7.0mm
    • Tips thickness (W4): 3.0mm
    • Head width (W3): 11.0mm
    • Handle width: 7.5mm
    • Jaw length (L3): 18.0mm
    • Application: cut at 1.6 mm and crunch wire
    • with multi-component grips
    • mirror polished

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart