Data clip for tool arbors 100-GY mm

Article no.: 359140 100-GY
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £3.63 / Piece
  • from 10 Piece
    £3.02 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
5,023 pieces in stock

Select article variation and quantity

for ⌀ tool collar (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ⌀ tool collar 100 mm
Colour grey
suitable for colour code SK 50; TS 100; HSK 100
Type of product Clip

Identification numbers & Classifications

Article number 359140 100-GY
EAN / GTIN 4062406295769
Manufacturer number 359140 100-GY

Description

Version:

  • Flexible plastic with locking stop.
  • Area provided for an adhesive label (size 25×54 mm).

Advantage:

  • For insertion into the toolchanger groove.
  • After presetting the tools, the labels are printed off with the measured dimensions and stuck on to the data clip.

Application:

  • No need for tedious handwriting and rubbing off the sizes.
  • Clean and tidy (get rid of the paper chaos!)

Suitable for:

Type SK− DIN 69871, JIS B 6339 (MAS-BT), ANSI.
Type HSK − DIN 69893, form A, B, E, F, T.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart