3D edge finder with indicator light short, Tool shank ⌀: 20mm

Article no.: 359075 20
Discount
197.28 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

Tool shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool shank ⌀ 20 mm
Article no of the battery / rechargeable battery fitted 081560 A23
Spherical point ⌀ 10 mm
Overall length 118 mm
Power supply Battery-powered
Number of batteries contained 1
Type of product Probes

Identification numbers & Classifications

Article number 359075 20
EAN / GTIN 4045197383129
Manufacturer number 1032000

Description

Version:

The spring-mounted spherical tip protects the unit from damage if contact is too violent.
Functional parts hardened and ground.
Contact accuracy ± 0.01 mm.

Function:

When the spherical tip contacts a metallic component,batteries cause the lamp to light = Detection of the reference point.

Application:

  • Alignment of component reference surfaces or edges.
  • Determination of bore centres to the machine spindle.

When making contact in the Z axis, the reference length has to be determined using the pre-setter and taken into account.

Supplied with:

Supplied with special battery No. 081560 A23.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart