Knitted pullover Dark navy blue S

Article no.: 359010738600S
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour dunkel marineblau
Unisex size S
Arm length Long sleeve
Type of product Knitted pullover

Identification numbers & Classifications

Article number 359010738600S
EAN / GTIN 7330509768556
Manufacturer number 359010738600S

Description

Version:


Main material
60% wool, 40% acrylic

Details
V neck

Finish
Rib-knit sleeve
Rib-knit waistband

Description:

  • Knitted v-neck pullover that matches perfectly with Blåkläder chinos 1465 for a stylish business look at work

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart