Edge finder, Contact point ⌀: 10mm

Article no.: 359000 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
130 pieces in stock

Select article variation and quantity

Contact point ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contact point ⌀ 10 mm
Tool shank ⌀ 10 mm
Overall length 84 mm
Type of product Probes

Identification numbers & Classifications

Article number 359000 10
EAN / GTIN 4045197350237
Manufacturer number 1001000

Description

Version:

The contact point has a flexible connection to the body via a spring, with an alignment accuracy of 0.01 mm.
All parts fully hardened and ground.

Application:

For alignment of component reference surfaces or edges.
Spindle speed approx. 600 rpm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart