{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
L | 66 mm | |
⌀ D1 | 3 mm | |
Shank ⌀ d | 12 mm | |
Type of product | Labelling tool |
Article number | 358740 12 | |
EAN / GTIN | 4045197707482 | |
Manufacturer number | 358740 12 |
This article |
Recommendations |
||
---|---|---|---|
Marker, Shank ⌀ d: 12mm
on request
In stock
49 pieces in stock
£673.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
114 pieces in stock
£673.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
105 pieces in stock
£486.18
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 16.5 mm | ||
⌀ D1 | 3 mm | 3 mm | 0.5 mm |
L | 66 mm | 73 mm | 87.7 mm |
L1 | 35.2 mm | ||
Shank ⌀ d | 12 mm | 20 mm | 20 mm |
Type of product | Labelling tool | Labelling tool | Labelling tool |