Crimping pliers Professional electric Type 13 180 mm

Article no.: 35862
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 35862
EAN / GTIN 4010995358624
Manufacturer number 35862
L-Number L60070 3465

Description

Description:

  • Meets your requirements: Safe pressing in marked trapezoidal/semi-circular profiles.
  • Lowers your costs: Durable thanks to high-quality, chrome-plated plier surface to prevent corrosion.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: For work in the area of live parts up to 1,000 V AC.
  • Application: For crimping end sleeves acc. to DIN 46228 parts 1 + 4.
  • Standards: DIN ISO 5743.
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • Overall length (mm): 180
  • Overall length (Inch): 7″
  • Cross section min (mm²): 0.25
  • Cross section max (mm²): 16
  • Cross section min – max (mm²): 0.25 - 16
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart