Crimping pliers Professional electric for wire-end sleeves hex crimping 145 mm

Article no.: 35861
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
Price for 5 Piece: 153.30 £
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 35861
Copy
EAN / GTIN 4010995358617
Copy
Manufacturer number 35861
Copy
L-Number L60070 3464
Copy
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Meets your requirements: Safe pressing in marked trapezoidal/semi-circular profiles.
  • Lowers your costs: Durable thanks to high-quality, chrome-plated plier surface to prevent corrosion.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: For work in the area of live parts up to 1,000 V AC.
  • Application: For crimping end sleeves acc. to DIN 46228 parts 1 + 4.
  • Standards: DIN ISO 5743.
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • Overall length (mm): 145
  • Overall length (Inch): 5 3/4″
  • Cross section min (mm²): 0.25
  • Cross section max (mm²): 2.5
  • Cross section min – max (mm²): 0.25 - 2.5
  • with battery / rechargeable battery: No

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart