Height adjustment for tool fitting fixture, Type: A

Article no.: 358585 A
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Height setting column

Identification & Classification

Article number 358585 A
Copy
EAN / GTIN 4062406340506
Copy
Manufacturer number 358585 A
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Including locking for secure fixing to the base rail.
Maximum A-dimension incl. tool = 300 mm.
The lever dial indicator transfers the height of the tool to be exchanged, including the measurement scale.

Suitable for:

Base rail No. 358565.

Note:

Caliper is not included in the scope of supply.

Warning:

Intended use
  • To hold tools for tool assembly and disassembly.
  • With accessories, the tool can also be measured or set to a specific length.
  • Use only after installation with brackets mounted on a horizontal surface.
  • Rear face in combination with easyFix wall mounting plate to accept easyFix hooks, holders and perforated panel accessories.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • For both industrial and private use.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Do not subject it to blows, impacts or heavy loads.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not make any unauthorised modifications..

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart