Conical cup grinding wheel STARTEC-BASIC 100x35x20 mm DE64 BASIC carbide

Article no.: 357223
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification numbers & Classifications

Article number 357223
EAN / GTIN 9003173572238
Manufacturer number 357223
L-Number L50140 355

Description

Description:

With this diamond wheel you can grind all tungsten carbide cutting tools for the wood and metal industry and a variety of shear blades. Grinding wheel sets for complete machining in the diamond grain size range D126 - D54. The wear-resistant bond and a high grain concentration significantly increase lifetimes compared to dry-grinding wheels.

Feature:

  • Form: 11V9 CONICAL CUP GRINDING WHEEL
  • Specification : 2 - 10
  • Dimension (D x T x H): 100 x 35 x 20 mm
  • Diameter: 100 mm
  • Thickness: 35 mm
  • Drill hole: 20 mm
  • Grain size: 64
  • Vs /max: 50 m/s
  • Material suitability: Tungsten carbide

Advantage:

  • For wet grinding
  • Long tool lifetimes
  • Cool grinding

Application:

  • For the wet grinding of all tungsten carbide cutting tools for the wood and metal industry as well as various shearing blades

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart