Hi-Vis Sweatshirt Full-zip Red hi-vis S

Article no.: 356325385500S
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour high vis rot
    Unisex size S
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 356325385500S
    EAN / GTIN 7330509832356
    Manufacturer number 356325385500S

    Description

    Version:


    Main material
    100% polyester, Pique Fleece, one side brush 240 g/m²

    Pockets
    Front pockets with zipper
    Chest pocket with zipper and D-ring

    Details
    High collar with zipper

    Reflex
    50 mm wide cut reflective tape, Reflective tape on body, sleeves and shoulders

    Front closure
    One-way plastic zipper

    Finish
    Wristlet at sleeve end
    Ribbed hem

    Wash
    Industry laundry EN ISO 15797

    Description:

    • Sweatshirt in class 3 Hi-vis with segmented reflective tape for extra visibility
    • The Hi-vis sweater's material is a soft and lovely fleece that provides an unbeatable combination of safety and comfort
    • Has a collar, full-zip, front pockets, chest pocket and rib-knitted cuffs
    • It can be industrially washed
    • Certified according to EN ISO 20471 Class 3
    • Industrial laundry EN ISO 15797

    Standard:

    • Class 2 and 3 garments in orange colourways are in compliance with RIS-3279-TOM issue 2
    • EN ISO 20471 class 2 XS-S, class 3 M -->
    • Combination Certification C ->S

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart