Women’s hoodie 3D XL

Article no.: 356011579000XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grau melange
Unisex size XL
Type of product Sweatshirt

Identification numbers & Classifications

Article number 356011579000XL
EAN / GTIN 7330509771044
Manufacturer number 356011579000XL

Description

Version:


Main material
55% cotton, 45% polyester, terry knit one side brushed 320 g/m².

Pockets
Loop for phone cable
Kangaroo pocket with inside phone pocket

Details
Printed logo on chest, Print - Blåkläder 3D
Fixed, adjustable hood

Functionality
Regular fit, Women's cut

Finish
Wristlet at sleeve end
Ribbed hem

Description:

Stylish, comfortably warm hoodie made of soft jersey with a feminine cut, ideal for work and casual wear. Features a zip-up phone pocket and holes for earphones inside the pocket. The hoodie is decorated with a really eye-catching 3D-print on the chest which says “Blåkläder”, showing that your heart is in the right place when it comes to workwear.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart