Test weight 356-87, OIML Class M2, Nominal value 10 kg, Block, Cast iron lacquered

Article no.: 356-87
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
Type of product Supplementary weight

Identification numbers & Classifications

Article number 356-87
EAN / GTIN 4045761248298
Manufacturer number 356-87
L-Number L40250 420

Description

Note:

  • M2, 10 kg, rectangular weight, lacquered cast iron, maximum possible quantity per pallet: 60, flat rate (max. 300 kg): max. 30
  • When ordering calibrated weights, a case must be ordered for a fee, since the calibration mark is attached to it

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart