High vis sweatshirt with half zip M

Article no.: 355625283389M
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis gelb / marineblau
Unisex size M
Type of product Sweatshirt

Identification numbers & Classifications

Article number 355625283389M
EAN / GTIN 7330509610107
Manufacturer number 355625283389M
L-Number L00980 5031

Description

Version:


Main material
100% polyester, jersey, brushed inside, 270 g/m².

Pockets
Loop for phone cable
Kangaroo pocket, interior phone pocket with zipper

Details
Good surface for transfer
Rib-knitted collar with zipper
D-ring

Functionality
Dark colour field in high grime-exposure sections

Reflex
50 mm wide cut reflective tape, Reflective tape on body, sleeves and shoulders

Finish
Wristlet at sleeve end
Ribbed hem

Description:

Sweatshirt with half zip at front and kangaroo pocket in two colours with dark panels in areas subject to soiling. Practical functions such as hole for earphones in the pocket and a telephone pocket with a zipper. The sweatshirt is highly visible from all directions. Certified according to EN ISO 20471 class 2.

Standard:

  • EN ISO 20471, Class 2
  • Combination Certification B

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart