Cutt-off wheels 400x4,3x25,4 mm straight A30 STANDARD rails

Article no.: 355251
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 355251
EAN / GTIN 9003173552513
Manufacturer number 355251
L-Number L50140 1249

Description

Description:

This STANDARD cut-off wheel is an economical solution when it comes to cutting rails using gasoline or electric petrol saws. Applicable in extreme conditions, it combines stability and a very good lifetime with cutting ability and short working hours. Moreover, this tool can be used on powerful stationary machines.

Feature:

  • Form: 41H CUT-OFF WHEEL,REINF.
  • Specification : A30S-BFSRAIL /100
  • Dimension (D x T x H): 400 x 4,3 x 25,4 mm
  • Diameter: 400 mm
  • Thickness: 4.3 mm
  • Drill hole: 25.4 mm
  • Grain size: 30
  • Vs /max: 100 m/s
  • Material suitability: Rails
  • Product line: STANDARD
  • Tool for: Cut-off machine

Advantage:

  • The product offers shortened cutting times with minimal exertion: even with humidity, cold and temperature fluctuations
  • Clean surfaces without any discolouration and reduce rework and working times
  • Very good lifetime and stability
  • Also suitable for powerful (over 5 kW) stationary machines

Application:

  • For cutting rails
  • Developed for use on manual cut-off machines with electric or petrol engines

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart