Hi-Vis Hoodie Navy blue/Hi-vis yellow XXL

Article no.: 355211588933XXL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour marineblau / high vis gelb
    Unisex size 2XL
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 355211588933XXL
    EAN / GTIN 7330509830994
    Manufacturer number 355211588933XXL

    Description

    Version:


    Main material
    100% cotton, french terry, 320 g/m².
    100% Cotton, Fluorescent material of 100% Polyester

    Details
    Blåkläder print on shoulder
    Fixed, adjustable hood

    Front closure
    One-way plastic zipper

    Finish
    Wristlet at sleeve end

    Reflex
    50 mm wide cut reflective tape

    Pockets
    Inset pocket with hidden zipper pocket

    Description:

    • Soft and comfortable hoodie in Hi-vis and with a lovely cotton quality
    • Has cut reflective tape for extra good stretch properties and breathability
    • Pockets on the sides, high collar, full zip at the front and cuffs at the bottom and sleeve ends for higher comfort
    • The dark part of the sweater consists of 100 per cent cotton, and the Hi-vis part is made of 100 per cent polyester
    • Certified according to EN ISO 20471, class 1

    Standard:

    • EN ISO 20471, Class 1
    • Combination Certification D

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart