Hi-Vis Sweater Navy blue/Hi-vis yellow XL

Article no.: 355111588933XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / high vis gelb
Unisex size XL
Type of product High visibility jacket

Identification numbers & Classifications

Article number 355111588933XL
EAN / GTIN 7330509838624
Manufacturer number 355111588933XL

Description

Version:


Main material
100% cotton, french terry, 320 g/m².
100% Cotton, Fluorescent material of 100% Polyester

Details
High collar with zipper
Blåkläder print on shoulder

Front closure
One-way plastic zipper

Finish
Wristlet at sleeve end

Reflex
50 mm wide cut reflective tape

Pockets
Inset pocket with hidden zipper pocket

Description:

  • Soft and comfortable Hi-vis sweater in lovely cotton quality with cut reflective tape for extra good stretch abilities and breathability
  • Has pockets on the sides, high collar, full zip at the front and cuffs at the bottom and sleeve ends for higher comfort
  • The dark part of the sweater consists of 100 per cent cotton, and the Hi-vis part is made of 100 per cent polyester
  • Certified according to EN ISO 20471, class 1

Standard:

  • EN ISO 20471, Class 1
  • Combination Certification D

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart