L-key hexagonal ball end with short shank, matt chrome plated 2.0 mm

Article no.: 35483
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 35483
EAN / GTIN 4010995354831
Manufacturer number 35483
L-Number L60070 3151

Description

Description:

  • Application: Specially for hard-to-reach screws and confined spaces
  • Extra: Increase in the hand working space of over 30% and thus a reduction of risk of injury to the knuckles and fingertips thanks to 95° bend of the L-key
  • Improved access through a reduction of the L-key head height of up to 15%
  • Extra: The ball end enables the user to work at angles up to 25°
  • Handle: Based on ISO 2936L
  • Blade: Chrome-vanadium steel, through hardened, chrome-plated
  • For applications in mechanics

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart