Reducer SK50 / SK 50/30

Article no.: 354771 50/30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

SK basic tool mounting / reducer SK Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Steep taper basic arbor 50 mm
    Reduced arbor size 30 mm
    Type of product Reducer

    Identification numbers & Classifications

    Article number 354771 50/30
    EAN / GTIN 4045197964045
    Manufacturer number 354771 50/30

    Description

    Note:

    Further SK50 adapters on request:
    • VX3 – EWS article number: 19.SK50VX3
    • VX4 – EWS article number: 19.SK50VX4
    • V5 – EWS article number: 19.SK50V5
    Also suitable for BT30 arbors.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart