{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 800 mm | |
Height | 560 mm | |
Depth | 1,720 mm | |
Power supply | 400V / 16A / 50Hz | |
Power | 11 kW | |
Compressed air | 4 bar | |
Tank capacity | 50 l | |
Cooling time | 20 s | |
Weight | 128 kg | |
Power supply | Mains operated | |
Type of product | Shrink-fit unit |
Article number | 354300 WK | |
EAN / GTIN | 2050001920010 | |
Manufacturer number | 5075418 | |
Manufacturer | Bilz Werkzeugfabrik GmbH & Co. KG, Vogelsangstraße 8, 73760 OSTFILDERN, Germany, www.bilz.de |