Hoodie with full-length zip Autumn green/Black XS

Article no.: 354225334199XS
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour herbstgrün / schwarz
Unisex size XS
with reflective material (good visibility) yes
Arm length Long sleeve
Number of breast pockets 1
Type of product Sweatshirt

Identification numbers & Classifications

Article number 354225334199XS
EAN / GTIN 7330509880487
Manufacturer number 354225334199XS

Description

Version:


Main material
100% polyester fleece one side brush, 235 g/m2

Pockets
Chest pocket with zipper
Front pockets with zipper

Functionality
Women's cut, Slim fit

Front closure
Two-way plastic zipper, Inner wind flap

Details
Fixed hood

Reflex
Reflective detail on pockets, Reflective detail on hood, Not certified reflector

Finish
Bottom hem adjustable with elastic band

Description:

  • Stylish hoodie that is great for wearing both on and off the job
  • This polyester hoodie features a full-length zip and a slightly longer neck
  • Drawstring at the hem
  • Black, discreet reflective trim on the front and hood, plus a chest pocket with space for logo decoration

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart