Hoodie with full zip women Black XXXL

Article no.: 354225269900XXXL
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Colour schwarz
Unisex size 3XL
Arm length Long sleeve
Number of breast pockets 1
Type of product Sweatshirt

Identification numbers & Classifications

Article number 354225269900XXXL
EAN / GTIN 7330509882047
Manufacturer number 354225269900XXXL

Description

Version:


Main material
100% Polyester, pique fleece, brushed inside 260 g/m².

Pockets
Chest pocket with zipper
Front pockets with zipper

Functionality
Women's cut, Slim fit

Front closure
Two-way plastic zipper, Inner wind flap

Details
Fixed hood

Reflex
Reflective detail on pockets, Reflective detail on hood, Not certified reflector

Finish
Bottom hem adjustable with elastic band

Description:

  • A smart hoodie that's great for both work and casual wear
  • This polyester hoodie has a full-length two-way zip, and a cosy, slightly higher neck on the hood
  • Drawstring at hem
  • The discreet black reflective details are on both the front and the hood, and as a finishing touch there's a chest pocket with excellent profiling opportunities
  • Also available in men's model 3540

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart