{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Colour | schwarz | |
Unisex size | M | |
Arm length | Long sleeve | |
Number of breast pockets | 1 | |
Type of product | Sweatshirt |
Article number | 354225269900M | |
EAN / GTIN | 7330509881996 | |
Manufacturer number | 354225269900M | |
L-Number | L00980 5802 |