Hoodie with full-length zip S

Article no.: 354025269900S
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size S
with reflective material (good visibility) yes
Arm length Long sleeve
Number of breast pockets 1
Type of product Sweatshirt

Identification numbers & Classifications

Article number 354025269900S
EAN / GTIN 7330509775776
Manufacturer number 354025269900S

Description

Version:


Main material
100% Polyester, pique fleece, brushed inside 260 g/m².

Pockets
Chest pocket with zipper
Front pockets with zipper

Front closure
One-way plastic zipper, Inner wind flap

Details
Fixed hood

Functionality
Slim fit

Reflex
Reflective detail on pockets, Reflective detail on hood, Not certified reflector

Finish
Bottom hem adjustable with elastic band

Description:

Stylish hoodie that is great for wearing both on and off the job. This polyester hoodie features a full-length zip and a slightly longer neck. Drawstring at the hem and cords inside the pockets to adjust the waist. Black, discreet reflective trim on the front and hood, plus a chest pocket with space for logo decoration.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart