Bench grinding wheel 250x32x32 mm 10A60M5AV217 steel

Article no.: 3538
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Masonry drill

    Identification numbers & Classifications

    Article number 3538
    EAN / GTIN 9003170035385
    Manufacturer number 3538
    L-Number L50140 1059

    Description

    Description:

    Vitrified bonded bench grinding wheels are primarily used in workshops and repair companies. They can be used universally for grinding and sharpening various components. The tailored specifications enable them to be used for a wide range of applications, from coarse to fine grinding. These wheels are supplied in packaging suitable for retailers so that they take up minimum space in storage. A reduction bush set is included in the packaging or can be reordered.

    Feature:

    • Form: 1 STRAIGHT GRINDING WHEEL
    • Specification : 10A 60 M5A V217
    • Dimension (D x T x H): 250 x 32 x 32 mm
    • Diameter: 250 mm
    • Thickness: 32 mm
    • Drill hole: 32 mm
    • Grain size: 60
    • Vs /max: 35 m/s
    • Material suitability: Steel
    • Tool for: Floorstanding grinder

    Advantage:

    • Universal use
    • Long lifetime
    • Stackable

    Application:

    • Universal use for machining various components for coarse and fine grinding

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart