Hi-vis T-shirt Hi-vis yellow S

Article no.: 352225373300S
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis gelb
Unisex size S
Type of product High visibility shirt

Identification numbers & Classifications

Article number 352225373300S
EAN / GTIN 7330509831298
Manufacturer number 352225373300S

Description

Version:


Main material
55% polyester, 45% polypropylene, Interlock 160g/m²

Details
Round neck

Functionality
Loose fit

Reflex
50 mm wide cut reflective tape, Reflective tape on body, sleeves and shoulders

Description:

  • A Hi-vis t-shirt with segmented reflective tape for extra visibility
  • The material of the t-shirt has a great absorption capacity, which means that the sweat is transported out from the inside of the shirt and makes it settle on the outside
  • Once there, the material makes the moisture dry quickly and creates a comfortable climate for the body
  • It cannot be industrially washed
  • Wash at 60 degrees
  • It is certified according to EN ISO 20471, XS-M class 2, L-> class 3

Standard:

  • Class 2 and 3 garments in orange colourways are in compliance with RIS-3279-TOM issue 2
  • Combination Certification B ->L
  • EN ISO 20471, XS-M Class 2, L-> Class 3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart