Long-sleeved T-shirt highvis 6XL

Article no.: 3510103088336XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / gelb
Unisex size 6XL
Type of product Flammebeskyttelsesshirt

Identification numbers & Classifications

Article number 3510103088336XL
EAN / GTIN 7330509799376
Manufacturer number 3510103088336XL

Description

Version:


Main material
100% cotton, single jersey, 180 g/m²
100% Cotton, Fluorescent material of 100% Polyester

Details
Round neck
Reinforced neck seam
Print - Blåkläder

Reflex
50 mm wide cut reflective tape, Reflective tape on body and sleeves

Description:

Long-sleeved t-shirt in 100 percent cotton, which is certified according to class 1. The garment combines yellow highvis details with segmented reflexes that ensure very good visibility in exposed environments. Certified according to EN ISO 20471, class 1.

Standard:

  • EN ISO 20471, Class 1
  • Combination Certification D

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart