Hi-vis T-shirt Women Hi-vis yellow L

Article no.: 350225373300L
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis gelb
Unisex size L
Type of product High visibility shirt

Identification numbers & Classifications

Article number 350225373300L
EAN / GTIN 7330509881378
Manufacturer number 350225373300L

Description

Version:


Main material
55% polyester, 45% polypropylene, Interlock 160g/m²

Details
Round neck
Vent on side

Functionality
Women's cut

Reflex
50 mm wide cut reflective tape, Reflective tape on body, sleeves and shoulders

Description:

  • Hi-vis T-shirt with cut reflector tape to enhance visibility
  • The T-shirt's material offers excellent moisture absorption, wicking sweat away from inside the garment to outside
  • Once on the outside, the moisture dries quickly, creating a pleasant overall climate for the body
  • Also available in men's model 3522

Standard:

  • EN ISO 20471, Class 2
  • Combination Certification B

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart