MARTOR INDUSTRIAL BLADE 35020 , 10 in magazine

Article no.: 35020.50
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification & Classification

Article number 35020.50
EAN / GTIN 4002632921544
Manufacturer number 35020.50
L-Number L60170 460
Manufacturer Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

INDUSTRIAL BLADE NO. 35020 from MARTOR is a high-quality blade made of steel. It is very sharp and has two cutting edges that can be used one after the other for an especially long service life. The blade is 43 mm long, 22 mm wide and 0.20 mm thick.

INDUSTRIAL BLADE NO. 35020 is available under order number 35020.50 in a magazine of 10.
    Ground:
    Standard ground
  • Blade facets:
    Single bevel edge-ground

    Blade characteristics:
    2-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • Blade grinding: Standard ground
  • Blade facets: Single bevel edge-ground
  • No. of cutting edges: 2
  • Cutting edges: 2-cutting edge blade

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart