Extension 3/4″ L.180mm

Article no.: 35010001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 35010001
EAN / GTIN 4018754017324
Manufacturer number 35010001
L-Number L60010 4034

Description

Feature:

  • d: 44 mm
  • External square drive (inch): 3/4″
  • Gr.: 7
  • Length [mm): 180 mm
  • Square drive inside (inch): 3/4″
  • Weight: 805 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart