Digital Micrometer Head 0-1″, SR4 Spindle, Cla Nut, 0,375″ Stem

Article no.: 350-354-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology digital
    Type of product Micrometer head

    Identification numbers & Classifications

    Article number 350-354-30
    EAN / GTIN 4946368696089
    Manufacturer number 350-354-30

    Description

    Description:

    This Micrometer Head has a 25 mm range and a 10 mm stem, and offers the following benefits: You can integrate it into machinery and measuring instruments. Measurement values are clearly displayed in 0.001mm increments. Stem diameter: 10 mm.

    Feature:

    Accuracy (µm): ±2 μm (without quantisation error)
    Measuring range: 0 - 1

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart