Digital Micrometer Head, IP65 0-25mm, SR4 Spindle, 12mm Plain Stem

Article no.: 350-283-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Micrometer head

Identification numbers & Classifications

Article number 350-283-30
EAN / GTIN 4946368696034
Manufacturer number 350-283-30
L-Number L40010 14455

Description

Description:

This Micrometer Head has a 25 mm range and a 12 mm stem, and offers the following benefits: You can integrate it into machinery and measuring instruments. Its excellent water and dust resistance (IP65 protection level) lets you use it in machining situations that include splashing coolant fluid (except types with threaded stem). Measurement values are clearly displayed in 0.001 mm increments.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 25
Digit step value: 0.001 mm
Limit value of measuring deviation J MPE: ±2 µm
Remarks: IP65
Display: LCD, digit height 7.5 mm
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/metric: metric
Scope of delivery: Incl. box, setting key, 1x battery
Power supply: 1x battery SR-44
Battery life: Approx. 2.4 years

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart