Digital Micrometer Head, IP65 0-25mm, SR4 Spindle, Clamp Nut, M12 Stem

Article no.: 350-274-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Micrometer head

    Identification numbers & Classifications

    Article number 350-274-30
    EAN / GTIN 4946368696003
    Manufacturer number 350-274-30
    L-Number L40010 13279

    Description

    Description:

    This Micrometer Head has a 25 mm range and a 12 mm stem, and offers the following benefits: You can integrate it into machinery and measuring instruments. Its excellent water and dust resistance (IP65 protection level) lets you use it in machining situations that include splashing coolant fluid (except types with threaded stem). Measurement values are clearly displayed in 0.001 mm increments.

    Feature:

    Digital/Analogue: Digital
    Measuring range: 0 - 25
    Digit step value: 0.001 mm
    Limit value of measuring deviation J MPE: ±2 µm
    Remarks: Threaded shaft
    Display: LCD, digit height 7.5 mm
    ABS / INC (INC ZERO): Yes
    Low voltage alarm: Yes
    Inch/metric: metric
    Scope of delivery: Incl. box, setting key, 1x battery
    Power supply: 1x battery SR-44
    Battery life: Approx. 2.4 years

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart