Digital Micrometer Head 0-25mm, SR4 Spi, Clamp Nut, 10mm Stem

Article no.: 350-254-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Micrometer head

Identification numbers & Classifications

Article number 350-254-30
EAN / GTIN 4946368695952
Manufacturer number 350-254-30
L-Number L40010 11198

Description

Description:

This Micrometer Head has a 25 mm range and a 10 mm stem, and offers the following benefits: You can integrate it into machinery and measuring instruments. Measurement values are clearly displayed in 0.001mm increments. Stem diameter: 10 mm.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 25
Digit step value: 0.001 mm
Limit value of measuring deviation J MPE: ±2 µm
Display: LCD, digit height 7.5 mm
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/metric: metric
Scope of delivery: Incl. box, setting key, 1x battery
Power supply: 1x battery SR-44
Battery life: Approx. 2.4 years

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart